Zoro Homepage

Oscillating Tool Blade, 4 in L, PK3

  • Mfr # DOU125CGP3

  • Zoro # G9679328


product price: $40.39
/pk 3, $13.46/ea

Key Features

Overall Length
4 in
Number of Pieces
3
Application
Cutting, Fast Cutting, Fine Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting
Includes
(3) DOU125CGP
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU125CGP3
Zoro #
G9679328
UPC #
008925155539
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Overall Width
1 1/2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Application
Cutting, Fast Cutting, Fine Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting
Includes
(3) DOU125CGP
Material
Carbide
Number of Blades
3
For Workpiece Material
Metal, Nail-Embedded Wood, Plastic, PVC, Wood
Cut Style
Plunge Cut
Edge Material
Carbide
Connection Style
Universal Open-Back
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Cutting Edge Style
Toothed

Description

Oscillating Tool Blade, Connection Style Universal Open-Back, Overall Length 4 in, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Carbide, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Includes (3) DOU125CGP, Number of Pieces 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.