Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingToolBlade, L:3.5", Bi-Metal

  • Mfr # DOS200RBD

  • Zoro # G9680414


product price: $17.29
/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
1
Material
Bi-Metal
Overall Width
1 1/2 in
Cutting Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS200RBD
Zoro #
G9680414
UPC #
008925155393
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Overall Width
1 1/2 in
Cutting Depth
1-1/2 in
Width of Cut
2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
Bi-Metal
Interface
Starlock
Blade Type
Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting
Product Type
Oscillating Tool Blade
Blade Shape
Round
Direct Fit For Tool Brand
Connection Style
Starlock
For Workpiece Material
Drywall

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Starlock, Blade Shape Round, Overall Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.