Shop DIABLO
See all product information
Create Account
OscillatingToolBlade, L:4", Bi-Metal, PK3
- Mfr # DOU250BW3
- Zoro # G9678777
product price:Â
$
41.89
/pk of 3, $13.96/ea
Key Features
Overall Length
4 in
Number of Pieces
3
Material
Bi-Metal
Overall Width
1 1/2 in
Connection Style
Universal Open-Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOU250BW3
- Zoro #
- G9678777
- UPC #
- 008925155607
- Country of Origin
- Switzerland
- Item
- Oscillating Tool Blade
- Number of Pieces
- 3
- Material
- Bi-Metal
- Connection Style
- Universal Open-Back
- Blade Type
- Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting
- Blade Shape
- Round
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Nail-Embedded Wood
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Overall Length
- 4 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Oscillating Tool Blade, Blade Type Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Universal Open-Back, Blade Shape Round, Overall Length 4 in, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.