Zoro Homepage

OscilToolSandSheetSet, L:3.125", W:3.125"

  • Mfr # DOUSAND

  • Zoro # G9679337


product price: $14.89
/ea

Key Features

Overall Length
3 1/8 in
Overall Width
3 1/8 in
Product Type
Sanding Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOUSAND
Zoro #
G9679337
UPC #
008925155447
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/8 in
Overall Width
3 1/8 in

Details

Item
Oscillating Tool Sanding Sheet
Product Type
Sanding Sheet

Description

Oscillating Tool Sanding Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.