Phillips/Square/Torx 2-1/2 in. L Double-Ended Screwdriver Bit Set Black Oxide 3 pc
- Mfr # DDEV25-S3
- Zoro # G406432105
product price:
$
8.25
/ea
Key Features
Overall Length
2-1/2 in
Drive Size
PH2/PH2, R2/R2, T25/T25
Driver Type
Phillips, Square, Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDEV25-S3
- Zoro #
- G406432105
- UPC #
- 8925157298
- Country of Origin
- China
Dimensions
- Overall Length
- 2-1/2 in
- Drive Size
- PH2/PH2, R2/R2, T25/T25
Details
- Driver Type
- Phillips, Square, Torx
Description
Diablo's driver bit range of Phillips, Square and Torx bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage.
- • Torque resistant design for less stress on the tip
- • Impact strong increases shank stability and durability
- • Rust protection coating for superior wear and corrosion resistance
- • Laser engraved bit type and size for easy identification
- • Maximum stability in in cordless and corded impact and drill drivers
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.