Shop GENIUS TOOLS
Create Account
5mm Wobble Hex Screwdriver 185mmL (Metric)
- Mfr # 506+4735
- Zoro # G423583026
product price:Â
$
10.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+4735
- Zoro #
- G423583026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5mm Wobble Drive 185mm Length Metric Precision Hand Tool - 506+4735, Professional Hex Screwdriver This 5mm wobble hex screwdriver is designed for accurate fastener engagement with added working-angle flexibility. With an overall length of 185mm, it balances reach and control for metric hex fasteners where consistent tip fit and steady handling matter. Built from High Speed Steel and finished with a soft handle, it focuses on durability, corrosion resistance, and reduced hand fatigue during repeated fastening and loosening tasks. The tip is precision machined to promote a secure connection to the fastener. Key Benefits 5mm wobble hex drive helps access fasteners at slight working angles. 185mm overall length supports controlled reach in common service spaces. High Speed Steel construction delivers strength with anti-corrosive properties. Precision machined tip improves fit for accurate, repeatable fastener engagement. Soft, ergonomic handle reduces fatigue and supports a confident, steady grip. Meets or exceeds ANSI standards for dependable professional tool expectations. SKU: 506+4735. This metric hex screwdriver is made for professional technicians and built for long-term, heavy-use performance. The combination of precision tip machining, durable High Speed Steel, and an ergonomic soft handle supports reliable handling while maintaining a firm connection to fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.