RECIPROCATING BLADE, 9 IN L, 6/9 TPI, BI-METAL BODY

  • Mfr # DS0906CWS3

  • Zoro # G822805286


product price:  $45.55
/ea

Key Features

Height
9 in
Length
0.05 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0906CWS3
Zoro #
G822805286
UPC #
00008925129332
Country of Origin
United States

Dimensions

Height
9 in
Length
0.05 in
Width
9 in

Details

Item
Reciprocating Saw Blades

Description

THE NEXT GENERATION DIABLO DEMO DEMON CARBIDE TIPPED RECIPROCATING BLADES WITH NEW VARIABLE TOOTH DESIGN ARE SPECIFICALLY DESIGNED FOR MAXIMUM PERFORMANCE IN NAIL EMBEDDED WOOD. THIS HIGH PERFORMANCE CARBIDE TIPPED BLADE DELIVERS UNMATCHED 50 TIMES LONGER CUTTING LIFE THAN BI-METAL BLADES IN NAIL EMBEDDED WOOD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.