Reciprocating Saw Blade, 12 in, 6 TPI, Bi-Metal
- Mfr # 20585156R
- Zoro # G313757353
product price:Â
$
30.35
/ea
Key Features
Teeth per Inch
6
Length
12 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20585156R
- Zoro #
- G313757353
- UPC #
- 82472205855
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Teeth per Inch
- 6
- Material
- Bi-Metal
Description
The LENOX - 20585156R is a reciprocating saw blade with a 12 in length, bi-metal construction, and 6 teeth per inch. These attributes describe a 12 in reciprocating saw blade with bi-metal construction and 6 TPI for compatibility with applicable reciprocating saw setups requiring these blade specifications, where blade length, material, and tooth count are key selection factors.
Key Features:
- 12 in length for extended cutting reach.
- Bi-metal material for the blade construction.
- 6 teeth per inch (TPI), indicating a coarse tooth pattern.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.