Zoro Homepage

Reciprocating Saw Blade, 12 in L, 14/18 TPI

  • Mfr # DS1214BF2

  • Zoro # G413759639


product price: $13.45
/ea

Key Features

Teeth per Inch
14/18
Length
12 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1214BF2
Zoro #
G413759639
UPC #
8925099154
Country of Origin
United States

Dimensions

Length
12 in

Details

Teeth per Inch
14/18
Material
Bi-Metal

Description

Diablo's Next generation reciprocating saw blades with full contact arched design are specifically designed for maximum performance in metal cutting applications. The blade's full contact arched design with ultra-hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5X longer cutting performance than those of standard blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.