Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, 6 in, Carbide, for PVC/ABS/Plastic, 5-Pack
- Mfr # DS0611BPFG5
- Zoro # G115827988
product price:Â
$
18.19
/pk of 5, $3.64/ea
Key Features
Length
6 in
Material
Carbide
Width
8 in
Depth
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0611BPFG5
- Zoro #
- G115827988
- UPC #
- 8925174868
- Country of Origin
- Switzerland
- Material
- Carbide
Dimensions
- Length
- 6 in
- Width
- 8 in
- Depth
- 0.5 in
Description
The DIABLO - DS0611BPFG5 is a reciprocating saw blade made of carbide. It measures 6 in. in length with overall dimensions of 8 in. wide and 0.5 in. deep.
Key Features:
- Material: Carbide.
- Length: 6 in.
- Width: 8 in.
- Depth: 0.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.