Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, 6 in L, 6/12 TPI
- Mfr # DS0656BWR5
- Zoro # G023562162
product price:Â
$
26.19
/ea
Key Features
Teeth Per Inch
6/12
Primary Material Application
Wood
For Use With Saw Type
Reciprocating Saw, Cordless Reciprocating Saw
Length
6 in
Finish
Perma-SHIELD Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0656BWR5
- Zoro #
- G023562162
- UPC #
- 008925176206
- Country of Origin
- Switzerland
- Teeth Per Inch
- 6/12
- Primary Material Application
- Wood
- For Use With Saw Type
- Reciprocating Saw, Cordless Reciprocating Saw
- Finish
- Perma-SHIELD Coating
- Material
- Bi-Metal
Dimensions
- Length
- 6 in
Description
Diablo's bi-metal reciprocating saw blades for rough-in and scrolling applications are specifically designed for maximum performance and great results in radius cutting. These high-performance blades feature bi-metal technology that delivers up to 5X longer life compared to standard blades. An optimized tip design provides fast plunge capabilities, saving time and effort. The tapered blade body makes clean cuts possible during tight scrolling applications. Perma-SHIELD non-stick coating reduces friction by preventing gumming and friction for fast, effortless cuts in nail-embedded wood and clean wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.