Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Demo Demon, Carbide Teeth, 12 in, 3 TPI, Pruning and Clean Wood
- Mfr # DS1203CPA3
- Zoro # G215500033
product price:Â
$
55.15
/ea
Sold in multiples of 5 for
$275.75
Key Features
Teeth per Inch
3
For Use With Saw Type
Pruning and Clean Wood
Application
Wood, Plastic
Depth
0.55 in
Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS1203CPA3
- Zoro #
- G215500033
- UPC #
- 8925172420
- Country of Origin
- United States
- Teeth per Inch
- 3
- For Use With Saw Type
- Pruning and Clean Wood
- Application
- Wood, Plastic
Dimensions
- Depth
- 0.55 in
- Width
- 1.8 in
Description
The DIABLO - DS1203CPA3 is a reciprocating saw blade for cutting wood and plastic, with use specified for pruning and clean wood. It has a 3 TPI tooth pattern and measures 1.8 in. wide by 0.55 in. deep.
Key Features:
- Application: Wood, Plastic.
- For use with saw type/application: Pruning and Clean Wood.
- Teeth per inch: 3.
- Width: 1.8 in.
- Depth: 0.55 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.