Shop DIABLO

Reciprocating Saw Blade, AMPED Demo Demon, 9 in, 5/7 TPI, Carbide Teeth, Nail-Embedded Wood

  • Mfr # DS0906CWSA3

  • Zoro # G815500075


product price:  $46.75
/ea
Sold in multiples of 5 for $233.75

Key Features

Teeth per Inch
5/7/2025
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-Embedded Wood
Depth
0.55 in
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS0906CWSA3
Zoro #
G815500075
UPC #
8925172468
Country of Origin
United States

Dimensions

Depth
0.55 in
Width
1.9 in

Details

Teeth per Inch
5/7/2025
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-Embedded Wood

Description

The DIABLO - DS0906CWSA3 is a reciprocating saw blade specified for use on nail-embedded wood. It is described with a 5/7/2025 teeth-per-inch pattern.

Key Features:

  • Application: Nail-Embedded Wood.
  • Teeth per Inch: 5/7/2025.
  • Depth: 0.55 in.
  • Width: 1.9 in.
  • For Use With Saw Type: Nail-embedded wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.