Shop DIABLO

Reciprocating Saw Blade, AMPED Steel Demon, 12 in, 8 TPI, Carbide, Thick Metal, 3-Pack

  • Mfr # DS1208CFA3

  • Zoro # G615827983


product price:  $85.35
/pk 3, $28.45/ea

Key Features

Length
3 in
Material
Carbide
Features
AMPED Carbide
Depth
3 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS1208CFA3
Zoro #
G615827983
UPC #
8925176169
Country of Origin
Switzerland

Dimensions

Length
3 in
Depth
3 in
Width
14 in

Details

Material
Carbide
Features
AMPED Carbide

Description

The DIABLO - DS1208CFA3 is a reciprocating saw blade made from carbide and featuring AMPED Carbide. It is for use in reciprocating saw applications compatible with carbide blades.

Key Features:

  • Material: Carbide.
  • Feature: AMPED Carbide.
  • Dimensions: 14 in W x 3 in L x 3 in D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.