Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Demo Demon, 12 in, 5/7 TPI, Carbide Teeth, Nail-Embedded Wood
- Mfr # DS1206CWSA
- Zoro # G115500058
product price:Â
$
23.79
/ea
Sold in multiples of 5 for
$118.95
Key Features
Teeth per Inch
5/7
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-Embedded Wood
Width
1.3 in
Depth
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS1206CWSA
- Zoro #
- G115500058
- UPC #
- 8925172475
- Country of Origin
- United States
Dimensions
- Width
- 1.3 in
- Depth
- 0.2 in
Details
- Teeth per Inch
- 5/7
- Application
- Nail-Embedded Wood
- For Use With Saw Type
- Nail-Embedded Wood
Description
The DIABLO - DS1206CWSA is a reciprocating saw blade for cutting nail-embedded wood. It features a 5/7 TPI tooth pattern and measures 1.3 in. wide by 0.2 in. deep.
Key Features:
- Application: Nail-embedded wood.
- Tooth density: 5/7 TPI.
- Width: 1.3 in.
- Depth: 0.2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.