Shop DIABLO

Reciprocating Saw Blade, Demo Demon, 9 in, 3 TPI, Carbide Teeth, Pruning/Clean Wood

  • Mfr # DS0903CPA3

  • Zoro # G615500114


product price:  $41.79
/ea
Sold in multiples of 5 for $208.95

Key Features

Teeth per Inch
3
For Use With Saw Type
Pruning and Clean Wood
Application
Wood
Width
2 in
Depth
0.55 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS0903CPA3
Zoro #
G615500114
UPC #
8925171645
Country of Origin
United States

Dimensions

Width
2 in
Depth
0.55 in

Details

Teeth per Inch
3
For Use With Saw Type
Pruning and Clean Wood
Application
Wood

Description

The DIABLO - DS0903CPA3 is a reciprocating saw blade for wood cutting. It is specified for pruning and wood cutting in clean wood applications and features a 3 TPI tooth pattern.

Key Features:

  • Application: Wood.
  • For use with: pruning and clean wood applications.
  • Teeth per inch: 3 TPI.
  • Width: 2 in.
  • Depth: 0.55 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.