Reciprocating Saw Blade Set, AMPED, Carbide, 14-Piece
- Mfr # DS0014SCA
- Zoro # G516395659
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Length
7.8 in
Material
Carbide
Height
1.25 in
Width
11.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0014SCA
- Zoro #
- G516395659
- UPC #
- 8925177265
- Country of Origin
- Switzerland
Dimensions
- Length
- 7.8 in
- Height
- 1.25 in
- Width
- 11.9 in
Details
- Item
- AMPED
- Material
- Carbide
Description
The DIABLO - DS0014SCA is an AMPED reciprocating saw blade intended for reciprocating saw applications in demolition and construction work. It features carbide construction; suitable for cutting wood, metal, and mixed-material assemblies.
Key Features:
- Item type: AMPED reciprocating saw blade.
- Material: Carbide.
- Length: 7.8 in.
- Height: 1.25 in.
- Width: 11.9 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.