Reciprocating Saw Blade, Steel Demon, 12 in, 10 TPI, Carbide Tip
- Mfr # DS1210CF10
- Zoro # G413757932
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS1210CF10
- Zoro #
- G413757932
- UPC #
- 8925144540
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Teeth per Inch
- 10
- Material
- Carbide
- Tip Material
- Carbide
Description
The DIABLO - DS1210CF10 is a reciprocating saw blade with a 12 in. length. It is made from carbide and features carbide tips, with a 10 teeth per inch configuration for reciprocating saw applications requiring a 12 in. carbide-tipped blade with 10 teeth per inch.
Key Features:
- Length: 12 in.
- Material: Carbide.
- Tip material: Carbide.
- Teeth per inch: 10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.