Reciprocating Saw Blade, Steel Demon, 6 in, 10 TPI, Carbide Tip
- Mfr # DS0610CF10
- Zoro # G313758930
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0610CF10
- Zoro #
- G313758930
- UPC #
- 8925144526
- Country of Origin
- Switzerland
Dimensions
- Length
- 6 in
Details
- Teeth per Inch
- 10
- Material
- Carbide
- Tip Material
- Carbide
Description
The DIABLO - DS0610CF10 is a reciprocating saw blade with a 6 in. length, carbide construction, and carbide tip material. It has a 10 teeth-per-inch configuration for reciprocating saw applications compatible with 6 in. carbide blades with 10 TPI.
Key Features:
- Length: 6 in.
- Material: Carbide.
- Tip material: Carbide.
- Teeth per inch: 10 TPI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.