Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Steel Demon, 6 in, 8 TPI, Carbide Tip
- Mfr # DS0608CF10
- Zoro # G513758884
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8
Length
6 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0608CF10
- Zoro #
- G513758884
- UPC #
- 8925137146
- Country of Origin
- Switzerland
Dimensions
- Length
- 6 in
Details
- Teeth per Inch
- 8
- Tip Material
- Carbide
Description
The DIABLO - DS0608CF10 is a reciprocating saw blade with a 6 in length, 8 teeth per inch, and carbide tip material. These attributes define the blade’s size, tooth density, and cutting tip construction for reciprocating saw applications consistent with a 6 in blade length, 8 TPI, and carbide tip construction.
Key Features:
- Length: 6 in.
- Teeth per inch: 8 TPI.
- Tip material: Carbide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.