Reciprocating Saw Blade, Steel Demon, 9 in, 8 TPI, Carbide Tipped, Thick Metal, 10 Pack
- Mfr # DS0908CF10
- Zoro # G321730577
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0908CF10
- Zoro #
- G321730577
- UPC #
- 008925137153
- Country of Origin
- Switzerland
Dimensions
- Length
- 9 in
Details
- Item
- Reciprocating Saw Blade
- Material
- Carbide Tipped
Description
Diablo's Steel Demon Carbide Teeth Reciprocating Saw Blades for Thick Metal are the first carbide-tipped blades designed for extreme metal cutting including high strength alloys cast iron and stainless steel. This High performance TiCo Hi-Density carbide blade delivers an unmatched 50X longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16 in. to 9/16 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.