Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Steel Demon Amped, 6 in, 6/9 TPI, Carbide Tipped, Thick Metal, 3 pk
- Mfr # DS0608CFA3
- Zoro # G421729044
product price:Â
$
50.75
/ea
Key Features
Material
Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0608CFA3
- Zoro #
- G421729044
- UPC #
- 008925156628
- Country of Origin
- Switzerland
Dimensions
- Length
- 6 in
Details
- Item
- Reciprocating Saw Blade
- Material
- Carbide Tipped
Description
The Diablo Amped Steel Demon carbide tipped reciprocating blades are the first carbide tipped blades designed for extreme metal cutting including high strength alloys cast iron and stainless steel. This high performance carbide tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16 in. to 9/16 in. thick metals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.