Shop DIABLO

Reciprocating Saw Blade, Steel Demon AMPED Carbide, 12 in, 8 TPI, Thick Metal

  • Mfr # DS1208CFA

  • Zoro # G415827978


product price:  $32.59
/ea

Key Features

Length
3 in
Material
Carbide
Features
AMPED Carbide
Width
14 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS1208CFA
Zoro #
G415827978
UPC #
8925176152
Country of Origin
Switzerland

Dimensions

Length
3 in
Width
14 in
Depth
3 in

Details

Material
Carbide
Features
AMPED Carbide

Description

The DIABLO - DS1208CFA is a reciprocating saw blade made with carbide and featuring AMPED Carbide. It measures 14 in. wide with a 3 in. length and 3 in. depth.

Key Features:

  • Material: Carbide.
  • Feature: AMPED Carbide.
  • Width: 14 in.
  • Length: 3 in.
  • Depth: 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.