Router Bit, 1-9/16 in Dia Cutter, 2-5/16 in OAL, 1/4 in Dia Shank, 2-Cutter, Carbide

  • Mfr # 38-304

  • Zoro # G122433745


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-9/16 in
Overall Length
2-5/16 in
Shank Dia.
1/4 in
Material
Carbide
Bearing Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38-304
Zoro #
G122433745
UPC #
008925383482
Country of Origin
Italy

Dimensions

Cutter Dia.
1-9/16 in
Overall Length
2-5/16 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
3/8 in

Details

Material
Carbide
Applicable Materials
Hardwood Softwood Veneer Plywood
Number of Cutters
2

Description

Freud offers a huge selection of decorative edge bits, most featuring our patented quadra-cut design for an extra fine finish. Choose the profile you need to add distinctive design to cabinets, furniture, plaques and millwork with these decorative edging bits. Ideal for routing hardwood, softwood, plywood or composites using handheld or table-mounted routers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.