Shop DIABLO
See all product information
Create Account
Sanding Belts, PK2
- Mfr # DCB318050S02G
- Zoro # G424176388
product price:Â
$
5.35
/pk of 2, $2.68/ea
Sold in multiples of 5Â pks for
$26.75
Key Features
Grade
Coarse
Backing Weight
Y
Overall Length
18 in
Overall Width
3 in
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB318050S02G
- Zoro #
- G424176388
- UPC #
- 008925093169
- Country of Origin
- United States
- Item
- Sanding Belt
- Grade
- Coarse
- Backing Weight
- Y
- Abrasive Type
- Coated
- Flexibility Type
- Regular
- Resistance Properties
- Clog
- Backing Material
- Cloth
- Grit
- 50
- Bond Type
- Resin
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Steel, Plastic, Wood
- Coating Coverage
- Semi-Open
Dimensions
- Overall Length
- 18 in
- Overall Width
- 3 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 50, Series Not Applicable, Grade Coarse, Length 18 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.