Shop DIABLO
See all product information
Create Account
Sanding Belts, PK5
- Mfr # DCB321ASTS05G
- Zoro # G024176030
product price:Â
$
5.35
/pk of 5, $1.07/ea
Sold in multiples of 5Â pks for
$26.75
Key Features
Coating Coverage
Semi-Open
Backing Material
Cloth
Backing Weight
X, Y
Resistance Properties
Clog
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB321ASTS05G
- Zoro #
- G024176030
- UPC #
- 008925145172
- Country of Origin
- Switzerland
- Item
- Sanding Belts
- Coating Coverage
- Semi-Open
- Backing Material
- Cloth
- Backing Weight
- X, Y
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Multi-Grade
- Grit
- 120, 50, 80
- Primary Material Application
- Steel, Plastic, Wood
- Flexibility Type
- Double
Dimensions
- Overall Width
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Sanding Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Y, Coating Coverage Semi-Open, Flexibility Type Double, Grade Multi-Grade, Grit 120, 50, 80, Overall Length 18 in, Overall Width 3 in, Resistance Properties Clog, Series Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.