Shop DIABLO
See all product information
Create Account
Sanding Belts, PK2
- Mfr # DCB318120S02G
- Zoro # G524176196
product price:Â
$
5.35
/pk of 2, $2.68/ea
Sold in multiples of 5Â pks for
$26.75
Key Features
Flexibility Type
Regular
Coating Coverage
Semi-Open
Abrasive Type
Coated
Backing Material
Cloth
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB318120S02G
- Zoro #
- G524176196
- UPC #
- 008925093145
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Regular
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Abrasive Material
- Zirconia Alumina
- Backing Weight
- X
- Primary Material Application
- Steel, Plastic, Wood
- Grit
- 120
- Grade
- Fine
- Bond Type
- Resin
- Resistance Properties
- Clog
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 120, Series Not Applicable, Grade Fine, Overall Length 18 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.