Shop DIABLO
See all product information
Create Account
Sanding Belts, PK2
- Mfr # DCB321036S02G
- Zoro # G524176394
product price:Â
$
13.89
/pk of 2, $6.95/ea
Sold in multiples of 5Â pks for
$69.45
Key Features
Backing Material
Cloth
Grit
36
Flexibility Type
Regular
Backing Weight
Y
Overall Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB321036S02G
- Zoro #
- G524176394
- UPC #
- 008925093251
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Grit
- 36
- Flexibility Type
- Regular
- Backing Weight
- Y
- Grade
- Ultra Coarse
- Primary Material Application
- Steel, Plastic, Wood
- Resistance Properties
- Clog
- Abrasive Material
- Zirconia Alumina
- Bond Type
- Resin
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
Dimensions
- Overall Length
- 21 in
- Overall Width
- 3 in
- Length
- 21 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 36, Series Not Applicable, Grade Ultra Coarse, Length 21 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.