Sanding Belts, PK5
- Mfr # DCB318036S05G
- Zoro # G724176286
product price:Â
$
9.65
/pk of 5, $1.93/ea
Sold in multiples of 5Â pks for
$48.25
Key Features
Flexibility Type
Regular
Abrasive Material
Zirconia Alumina
Resistance Properties
Clog
Bond Type
Resin
Backing Weight
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB318036S05G
- Zoro #
- G724176286
- UPC #
- 008925093183
- Country of Origin
- Switzerland
Dimensions
- Overall Width
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Regular
- Abrasive Material
- Zirconia Alumina
- Resistance Properties
- Clog
- Bond Type
- Resin
- Backing Weight
- Y
- Grit
- 36
- Backing Material
- Cloth
- Primary Material Application
- Steel, Plastic, Wood
- Coating Coverage
- Semi-Open
- Grade
- Ultra Coarse
- Abrasive Type
- Coated
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 36, Series Not Applicable, Grade Ultra Coarse, Length 18 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.