Shop DIABLO
See all product information
Create Account
Sanding Belts, PK2
- Mfr # DCB321050S02G
- Zoro # G024176610
product price:Â
$
10.99
/pk of 2, $5.50/ea
Sold in multiples of 5Â pks for
$54.95
Key Features
Backing Material
Cloth
Grit
50
Grade
Coarse
Overall Length
21 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB321050S02G
- Zoro #
- G024176610
- UPC #
- 008925093244
- Country of Origin
- United States
Dimensions
- Overall Length
- 21 in
- Overall Width
- 3 in
- Length
- 21 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Grit
- 50
- Grade
- Coarse
- Backing Weight
- Y
- Abrasive Type
- Coated
- Bond Type
- Resin
- Primary Material Application
- Steel, Plastic, Wood
- Resistance Properties
- Clog
- Coating Coverage
- Semi-Open
- Abrasive Material
- Zirconia Alumina
- Flexibility Type
- Regular
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 50, Series Not Applicable, Grade Coarse, Length 21 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.