Sanding Belts, PK5
- Mfr # DCB321036S05G
- Zoro # G124175971
product price:Â
$
5.65
/pk of 5, $1.13/ea
Sold in multiples of 5Â pks for
$28.25
Key Features
Overall Length
21 in
Overall Width
3 in
Coating Coverage
Semi-Open
Grade
Ultra Coarse
Backing Weight
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB321036S05G
- Zoro #
- G124175971
- UPC #
- 008925093268
- Country of Origin
- Switzerland
- Item
- Sanding Belt
- Coating Coverage
- Semi-Open
- Grade
- Ultra Coarse
- Backing Weight
- Y
- Grit
- 36
- Primary Material Application
- Steel, Plastic, Wood
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Abrasive Material
- Zirconia Alumina
- Bond Type
- Resin
- Flexibility Type
- Regular
- Resistance Properties
- Clog
Dimensions
- Overall Length
- 21 in
- Overall Width
- 3 in
- Length
- 21 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 36, Series Not Applicable, Grade Ultra Coarse, Overall Length 21 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.