Sanding Belts, PK5
- Mfr # DCB321050S05G
- Zoro # G824176490
product price:Â
$
5.65
/pk of 5, $1.13/ea
Sold in multiples of 5Â pks for
$28.25
Key Features
Abrasive Type
Coated
Backing Material
Cloth
Abrasive Material
Zirconia Alumina
Coating Coverage
Semi-Open
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB321050S05G
- Zoro #
- G824176490
- UPC #
- 008925093275
- Country of Origin
- Switzerland
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Abrasive Material
- Zirconia Alumina
- Coating Coverage
- Semi-Open
- Grade
- Coarse
- Flexibility Type
- Regular
- Backing Weight
- Y
- Bond Type
- Resin
- Primary Material Application
- Steel, Plastic, Wood
- Resistance Properties
- Clog
- Grit
- 50
Dimensions
- Overall Width
- 3 in
- Overall Length
- 21 in
- Length
- 21 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 50, Series Not Applicable, Grade Coarse, Length 21 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.