Shop DIABLO
See all product information
Create Account
Sanding Belts, PK5
- Mfr # DCB324ASTS03G
- Zoro # G424176005
product price:Â
$
15.15
/pk of 5, $3.03/ea
Sold in multiples of 5Â pks for
$75.75
Key Features
Resistance Properties
Clog
Abrasive Material
Zirconia Alumina
Overall Length
21 in
Grit
120, 50, 80
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB324ASTS03G
- Zoro #
- G424176005
- UPC #
- 008925148340
- Country of Origin
- Switzerland
- Item
- Sanding Belts
- Resistance Properties
- Clog
- Abrasive Material
- Zirconia Alumina
- Grit
- 120, 50, 80
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Grade
- Multi-Grade
- Flexibility Type
- Double
- Backing Weight
- X, Y
- Coating Coverage
- Semi-Open
- Primary Material Application
- Steel, Plastic, Wood
Dimensions
- Overall Length
- 21 in
- Overall Width
- 3 in
- Length
- 21 in
Description
Sanding Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Y, Coating Coverage Semi-Open, Flexibility Type Double, Grade Multi-Grade, Grit 120, 50, 80, Overall Length 21 in, Overall Width 3 in, Resistance Properties Clog, Series Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.