Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DND050120H10I
- Zoro # G224176427
product price:Â
$
13.35
/pk of 10, $1.34/ea
Sold in multiples of 5Â pks for
$66.75
Key Features
Grade
Medium
Primary Material Application
Plastic, Steel, Wood
Quick Change System
HL
Product Type
Hook and Loop Disc
Overall Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050120H10I
- Zoro #
- G224176427
- UPC #
- 008925137894
- Country of Origin
- United States
- Item
- Sanding Disc
- Grade
- Medium
- Primary Material Application
- Plastic, Steel, Wood
- Quick Change System
- HL
- Product Type
- Hook and Loop Disc
- Coating Coverage
- Semi-Open
- Grit
- 120
- Backing Material
- Nylon Mesh
- Maximum Operating Speed
- 14,000 RPM
- Series
- Sand Demon
- Abrasive Type
- Coated
- Number of Vacuum Holes
- Mesh
- Disc Attachment Method
- Hook-and-Loop
- Color
- Red
- Resistance Properties
- Clog, Wear
- Abrasive Material
- Ceramic
- Wire Color
- Red
- Application
- Preparation
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Medium, Grit 120, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.