Sanding Disc, PK10
- Mfr # DND050060H10I
- Zoro # G924176345
product price:Â
$
13.35
/pk of 10, $1.34/ea
Sold in multiples of 5Â pks for
$66.75
Key Features
Resistance Properties
Clog, Wear
Grade
Coarse
Grit
60
Abrasive Type
Coated
Primary Material Application
Plastic, Steel, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050060H10I
- Zoro #
- G924176345
- UPC #
- 008925141563
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Resistance Properties
- Clog, Wear
- Grade
- Coarse
- Grit
- 60
- Abrasive Type
- Coated
- Primary Material Application
- Plastic, Steel, Wood
- Disc Attachment Method
- Hook-and-Loop
- Backing Material
- Nylon Mesh
- Coating Coverage
- Semi-Open
- Number of Vacuum Holes
- Mesh
- Product Type
- Hook and Loop Disc
- Abrasive Material
- Ceramic
- Quick Change System
- HL
- Series
- Sand Demon
- Maximum Operating Speed
- 14,000 RPM
- Color
- Red
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Coarse, Grit 60, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.