Sanding Disc, PK10
- Mfr # DND050150H10I
- Zoro # G124176435
product price:Â
$
13.35
/pk of 10, $1.34/ea
Sold in multiples of 5Â pks for
$66.75
Key Features
Primary Material Application
Plastic, Steel, Wood
Quick Change System
HL
Grit
150
Coating Coverage
Semi-Open
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050150H10I
- Zoro #
- G124176435
- UPC #
- 008925141587
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Primary Material Application
- Plastic, Steel, Wood
- Quick Change System
- HL
- Grit
- 150
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
- Product Type
- Hook and Loop Disc
- Color
- Red
- Backing Material
- Nylon Mesh
- Disc Attachment Method
- Hook-and-Loop
- Series
- Sand Demon
- Grade
- Fine
- Abrasive Material
- Ceramic
- Number of Vacuum Holes
- Mesh
- Maximum Operating Speed
- 14,000 RPM
- Resistance Properties
- Clog, Wear
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Fine, Grit 150, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.