Shop SMITHS
See all product information
Create Account
Consumer Products 248305 Grit Sanding Belt; Assorted - Pack of 3
- Mfr # 248305
- Zoro # G504146362
product price:Â
$
43.99
/ea
Key Features
Overall Length
12 in
Overall Width
1/2 in
Abrasive Material
Diamond Coated
Grit
80; 220; 600
Application
Sharpening of Knife Blades Made of Alloy, Carbon, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248305
- Zoro #
- G504146362
- UPC #
- 27925509494
- Country of Origin
- China
- Item
- Sanding Belt
- Abrasive Material
- Diamond Coated
- Grit
- 80; 220; 600
- Application
- Sharpening of Knife Blades Made of Alloy, Carbon, Stainless Steel
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1/2 in
Description
Features
- Assorted, replacement sanding belt for knife sharpeners
- Contains 1 Each 80, 220 & 600 grit belts
- Diamond coated belts for aggressive metal removal
- Belt allows quick & easy sharpening of knife blades made of alloy
- Pack of 3
- Size: 0.5" x 12"
- Material: Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.