Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DND060320H10I
- Zoro # G624176294
product price:Â
$
19.35
/pk of 10, $1.94/ea
Sold in multiples of 5Â pks for
$96.75
Key Features
Disc Attachment Method
Hook-and-Loop
Overall Diameter
6 in
Product Type
Hook and Loop Disc
Resistance Properties
Clog, Wear
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND060320H10I
- Zoro #
- G624176294
- UPC #
- 008925141662
- Country of Origin
- United States
- Item
- Sanding Disc
- Disc Attachment Method
- Hook-and-Loop
- Product Type
- Hook and Loop Disc
- Resistance Properties
- Clog, Wear
- Color
- Red
- Primary Material Application
- Plastic, Steel, Wood
- Series
- Sand Demon
- Grit
- 320
- Abrasive Type
- Coated
- Coating Coverage
- Semi-Open
- Quick Change System
- HL
- Backing Material
- Nylon Mesh
- Abrasive Material
- Ceramic
- Grade
- Ultra Fine
- Maximum Operating Speed
- 14,000 RPM
- Number of Vacuum Holes
- Mesh
- Wire Color
- Red
Dimensions
- Overall Diameter
- 6 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Ultra Fine, Grit 320, Overall Diameter 6 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.