Shop DIABLO
See all product information
Create Account
Sanding Disc, PK15
- Mfr # DCD050040H15G
- Zoro # G324176396
product price:Â
$
8.89
/pk of 15, $0.59/ea
Sold in multiples of 10Â pks for
$88.90
Key Features
Color
Red
Grade
Extra Coarse
Backing Weight
C
Grit
40
Maximum Operating Speed
14,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050040H15G
- Zoro #
- G324176396
- UPC #
- 008925136910
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Color
- Red
- Grade
- Extra Coarse
- Backing Weight
- C
- Grit
- 40
- Maximum Operating Speed
- 14,000 RPM
- Disc Attachment Method
- Hook-and-Loop
- Abrasive Type
- Coated
- Product Type
- Hook and Loop Disc
- Number of Vacuum Holes
- Multi-Hole
- Series
- Hook & Lock
- Quick Change System
- HL
- Resistance Properties
- Clog
- Coating Coverage
- Semi-Open
- Backing Material
- Paper
- Abrasive Material
- Ceramic
- Primary Material Application
- Plastic, Steel, Wood
- Wire Color
- Red
- Application
- Fast removal/leveling
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grade Extra Coarse, Grit 40, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.