Sanding Disc, PK50
- Mfr # DCD050040H50G
- Zoro # G924176529
product price:Â
$
24.99
/pk of 50, $0.50/ea
Sold in multiples of 5Â pks for
$124.95
Key Features
Coating Coverage
Semi-Open
Disc Attachment Method
Hook-and-Loop
Color
Red
Maximum Operating Speed
14,000 RPM
Backing Weight
C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050040H50G
- Zoro #
- G924176529
- UPC #
- 008925136927
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Coating Coverage
- Semi-Open
- Disc Attachment Method
- Hook-and-Loop
- Color
- Red
- Maximum Operating Speed
- 14,000 RPM
- Backing Weight
- C
- Quick Change System
- HL
- Backing Material
- Paper
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grade
- Extra Coarse
- Product Type
- Hook and Loop Disc
- Grit
- 40
- Primary Material Application
- Plastic, Steel, Wood
- Number of Vacuum Holes
- Multi-Hole
- Series
- Hook & Lock
- Wire Color
- Red
- Application
- Fast removal/leveling
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grade Extra Coarse, Grit 40, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.