Sanding Disc, PK50
- Mfr # DND050120H60P
- Zoro # G424176128
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Disc Attachment Method
Hook-and-Loop
Backing Material
Nylon Mesh
Abrasive Type
Coated
Color
Red
Series
Sand Demon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DND050120H60P
- Zoro #
- G424176128
- UPC #
- 008925143949
- Country of Origin
- Switzerland
Dimensions
- Overall Diameter
- 5 in
Details
- Item
- Sanding Disc
- Disc Attachment Method
- Hook-and-Loop
- Backing Material
- Nylon Mesh
- Abrasive Type
- Coated
- Color
- Red
- Series
- Sand Demon
- Grade
- Medium
- Resistance Properties
- Clog, Wear
- Grit
- 120
- Primary Material Application
- Plastic, Steel, Wood
- Number of Vacuum Holes
- Mesh
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 14,000 RPM
- Coating Coverage
- Semi-Open
- Product Type
- Hook and Loop Disc
- Quick Change System
- HL
- Wire Color
- Red
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Medium, Grit 120, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.