Sanding Disc, PK50
- Mfr # DND050220H50I
- Zoro # G624176232
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Grade
Extra Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Product Type
Hook and Loop Disc
Resistance Properties
Clog, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050220H50I
- Zoro #
- G624176232
- UPC #
- 008925148081
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Grade
- Extra Fine
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Product Type
- Hook and Loop Disc
- Resistance Properties
- Clog, Wear
- Quick Change System
- HL
- Color
- Red
- Coating Coverage
- Semi-Open
- Grit
- 220
- Series
- Sand Demon
- Number of Vacuum Holes
- Mesh
- Disc Attachment Method
- Hook-and-Loop
- Backing Material
- Nylon Mesh
- Maximum Operating Speed
- 14,000 RPM
- Primary Material Application
- Plastic, Steel, Wood
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Extra Fine, Grit 220, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.