Sanding Disc, PK50
- Mfr # DND050180H60P
- Zoro # G224175994
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Coating Coverage
Semi-Open
Grade
Fine
Grit
180
Overall Diameter
5 in
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DND050180H60P
- Zoro #
- G224175994
- UPC #
- 008925143956
- Country of Origin
- Switzerland
Dimensions
- Overall Diameter
- 5 in
Details
- Item
- Sanding Disc
- Coating Coverage
- Semi-Open
- Grade
- Fine
- Grit
- 180
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Quick Change System
- HL
- Series
- Sand Demon
- Maximum Operating Speed
- 14,000 RPM
- Primary Material Application
- Plastic, Steel, Wood
- Resistance Properties
- Clog, Wear
- Product Type
- Hook and Loop Disc
- Number of Vacuum Holes
- Mesh
- Color
- Red
- Backing Material
- Nylon Mesh
- Disc Attachment Method
- Hook-and-Loop
- Wire Color
- Red
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Fine, Grit 180, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.