Sanding Disc, PK50
- Mfr # DCD050320H50G
- Zoro # G224176052
product price:Â
$
24.99
/pk of 50, $0.50/ea
Sold in multiples of 5Â pks for
$124.95
Key Features
Series
Hook & Lock
Disc Attachment Method
Hook-and-Loop
Product Type
Hook and Loop Disc
Backing Weight
B
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050320H50G
- Zoro #
- G224176052
- UPC #
- 008925136989
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Series
- Hook & Lock
- Grit
- 320
- Disc Attachment Method
- Hook-and-Loop
- Product Type
- Hook and Loop Disc
- Backing Weight
- B
- Color
- Red
- Backing Material
- Paper
- Resistance Properties
- Clog
- Maximum Operating Speed
- 14,000 RPM
- Quick Change System
- HL
- Abrasive Type
- Coated
- Grade
- Extra Fine
- Abrasive Material
- Ceramic
- Primary Material Application
- Plastic, Steel, Wood
- Coating Coverage
- Semi-Open
- Number of Vacuum Holes
- Multi-Hole
- Wire Color
- Red
- Application
- Final Finish
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Extra Fine, Grit 320, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.