Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK10
- Mfr # DND234ASTD10N
- Zoro # G924176093
product price:Â
$
8.15
/pk of 10, $0.82/ea
Sold in multiples of 5Â pks for
$40.75
Key Features
Grade
Assorted
Backing Material
Nylon
Series
Sand Demon
Abrasive Material
Ceramic
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND234ASTD10N
- Zoro #
- G924176093
- UPC #
- 008925166139
- Country of Origin
- Switzerland
- Item
- Sanding Sheets
- Grade
- Assorted
- Backing Material
- Nylon
- Grit
- 100, 150, 180
- Series
- Sand Demon
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Coating Coverage
- Semi-Open
- Application
- Preparation and finish
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Sanding Sheets, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grit 100, 150, 180, Series Sand Demon, Overall Length 5 in, Overall Width 2 3/4 in, Grade Assorted, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.