Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK10
- Mfr # DND234ASTS10N
- Zoro # G024176207
product price:Â
$
8.15
/pk of 10, $0.82/ea
Sold in multiples of 5Â pks for
$40.75
Key Features
Overall Length
5 in
Overall Width
2 3/4 in
Backing Material
Nylon
Abrasive Type
Coated
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND234ASTS10N
- Zoro #
- G024176207
- UPC #
- 008925156833
- Country of Origin
- Switzerland
- Item
- Sanding Sheets
- Backing Material
- Nylon
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Series
- Sand Demon
- Grade
- Ultra Fine
- Coating Coverage
- Semi-Open
- Primary Material Application
- Steel, Plastic, Wood
- Grit
- 120, 220, 80
Dimensions
- Overall Length
- 5 in
- Overall Width
- 2 3/4 in
- Length
- 5 in
Description
Sanding Sheets, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grit 120, 220, 80, Series Sand Demon, Overall Length 5 in, Overall Width 2 3/4 in, Grade Ultra Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.