Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK4
- Mfr # DCS911080S04G
- Zoro # G324176532
product price:Â
$
3.49
/pk of 4, $0.87/ea
Sold in multiples of 5Â pks for
$17.45
Key Features
Resistance Properties
Clog
Grit
80
Primary Material Application
Paint, Plastic, Steel, Wood
Backing Material
Paper
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911080S04G
- Zoro #
- G324176532
- UPC #
- 008925094203
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Resistance Properties
- Clog
- Grit
- 80
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Backing Material
- Paper
- Abrasive Material
- Ceramic
- Attachment Type
- Clip
- Backing Weight
- C
- Abrasive Type
- Coated
- Grade
- Coarse
- Coating Coverage
- Semi-Open
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 80, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Coarse, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.