Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK4
- Mfr # DCS911220S04G
- Zoro # G924176437
product price:Â
$
3.49
/pk of 4, $0.87/ea
Sold in multiples of 5Â pks for
$17.45
Key Features
Overall Length
11 in
Backing Weight
C
Resistance Properties
Clog
Backing Material
Paper
Grade
Ultra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911220S04G
- Zoro #
- G924176437
- UPC #
- 008925094234
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Backing Weight
- C
- Resistance Properties
- Clog
- Backing Material
- Paper
- Grade
- Ultra Fine
- Abrasive Type
- Coated
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Grit
- 220
- Abrasive Material
- Ceramic
- Coating Coverage
- Semi-Open
- Attachment Type
- Clip
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 220, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Ultra Fine, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.