Shop NORTON ABRASIVES
See all product information
Create Account
Norton WallSand 4.88 in. L X 2.88 in. W X 1 in. Fine Single Angle Sanding Sponge
- Mfr # 07660702284
- Zoro # G000536407
product price:
$
8.65
/ea
Key Features
Length
4-7/8 in
Width
2-7/8 in
Abrasive Material
Aluminum Oxide
Grit
120
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660702284
- Zoro #
- G000536407
- UPC #
- 76607022844
- Country of Origin
- United States
Dimensions
- Length
- 4-7/8 in
- Width
- 2-7/8 in
- Thickness
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Grade
- Fine
Description
Norton Abrasives has once again changed the landscape of paint, wood and drywall sanding with the introduction of the Norton ProSand 5X Sanding Sponges. Comprised of the finest materials available the Premium ProSand 5X Sanding Sponges are second to none. Utilizing highperformance, white aluminum oxide grain the Premium ProSand 5X Sponges will cut faster and last longer than any other sanding sponge on the market. The Premium ProSand 5X Sanding Sponges remove material quickly without leaving deep scratches.
- • Single angle flexible sanding abrasive is designed for easy gripping to sand hard to reach areas of drywall
- • Coated 4 sides
- • Flexible and conformable to shapes and contours making sanding of various surfaces and hard-to-reach areas easier
- • Washable for extended life, rinse and reuse
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.