Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK4
- Mfr # DCS911320S04G
- Zoro # G724176484
product price:Â
$
3.45
/pk of 4, $0.86/ea
Sold in multiples of 5Â pks for
$17.25
Key Features
Overall Width
9 in
Overall Length
11 in
Attachment Type
Clip
Grit
320
Resistance Properties
Clog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911320S04G
- Zoro #
- G724176484
- UPC #
- 008925154921
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Attachment Type
- Clip
- Grit
- 320
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Grade
- Ultra Fine
- Abrasive Material
- Ceramic
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Coating Coverage
- Semi-Open
- Backing Material
- Paper
- Backing Weight
- B
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 320, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Ultra Fine, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.